Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
HabaCHAIN, 820, Slat Top Chain, Straight, SD, LF Acetal, 10'L, 7.5"W

Model #: WBB1232635

MPN #: C0820K0750LFAA

HabaCHAIN, 820, Slat Top Chain, Straight, SD, LF Acetal, 10'L, 7.5"W

|
Questions & Answers (0)
PRICE
$158.95
Usually ships in 1 to 4 days
HabaCHAIN, 820, Slat Top Chain, Straight, Standard Duty, Low Friction Acetal, 10'L, 7.5"W

HabaCHAIN® Slat Top 820 (Straight)

Description:
Slat Top 820 is a standard duty straight running only plastic chain. Top plate thickness 4.00 mm. Applications include packaging and bottling lines. Use 820 series for side transfer with 770, 880 or 890 series radius chains.
  • Pin Material: stainless steel
  • Standard packaging: 3.048 m = 10 ft
  • The weight specification is indicative
  • Other materials on request


2
2
Min. purchase quantity is 2
Easy online or call-in returns.