Ergodyne 8210Z XS Orange Type R Class 2 Economy Mesh Vest
Write a Review
|
Questions & Answers (0)
Product Description
Class 2 Economy Vest: Mesh fabric, inside pocket. Zipper closure.
PRICE
$9.20
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | XS |
| Fabric Weight | 156gsm |
Product Details
| Arc Rating | None |
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2, Type R |
| Color | Orange |
| Number of Pockets | 1 |
| Series | 8210Z |
| Number of Inside Pockets | 1 |
| Closure Type | Zipper |
| Material | Polyester |
| Description | 8210Z XS Type R Class 2 Economy Mesh Vest |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | 21041 |
| Hazard Risk Category (HRC) | None |
| Number of Outside Pockets | 0 |
| Brand | Ergodyne |
Compliance & Certifications
| ANSI Type | Type R |
| Certifications | ANSI Type R / Class 2 |