Tingley® 82330 HazProof® Steel Toe Boots, Orange/Cream, Sure Grip Outsole, Size 6
|
Questions & Answers (0)
Product Description
HazProof® - The world's most advanced hazmat boot. Certified to NFPA 1991 for chemical and hazmat cleanup, emergency response, and domestic preparedness. Made of special polymer material, this comfortable boot meets the protective footwear chemical permeation requirements of NFPA 1991 Standard on Vapor-Protective Ensembles for Hazardous Materials Emergencies. The HazProof boot has also been tested to Military Standard 282 and will provide protection against certain chemical warfare blister and nerve agents Ideal Applications: Chemical and Hazmat Cleanup. Chemical Resistance: Hazardous Waste.
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | 6 |
| Boot Height | 11 in |
Product Details
| Chemical Resistant Sole | Yes |
| Upper Material | PVC |
| For Use With | Chemical and Hazmat Cleanup |
| Material | PVC |
| Outsole Material | PVC |
| Gender | Unisex |
| Manufacturers Part Number | 82330.06 |
| Waterproof | Yes |
| Chemical Resistance | Hazardous Waste |
| Brand | Tingley |
| Type | Safety Knee Boots |
| Color | Orange/Cream |
| Series | HazProof |
| Toe Type | Steel Toe |
| Midsole Material | PVC |
| Style | Knee Boots |
| Outsole Design | Sure Grip Cleated Outsole |
| Insulated | No |
| Insulation Type | None |
| Footwear Sole Pattern | Sure Grip |
| Package Quantity | 1 Pair |
| Description | HazProof® Boots |
| Shank Material | PVC |
| Slip Resistant | Yes |
Compliance & Certifications
| Certifications | ASTM F739, ASTM F1001, MIL-STD-282, ASTM F1358, ASTM F1342, ASTM F2413 EH |