Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB883995

MPN #: 825CK

Wiremold 825ck Floor Box 800 Series Conversion Kit Cover, Brass, 2-1/4" - Pkg Qty 10

Product Description
Wiremold 825CK Floor Box 800 Series Conversion Kit Cover, Brass, 2-1/4"

Features

  • Stamped steel construction
  • Activation flush or pedestal
  • Single power receptacles available
  • Covers are interchangeable for cast iron and stamped steel
PRICE
$409.50  Sold in packages of 10 / $40.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
MaterialBrass
DescriptionConvesion Kit Cove
ColorYellow
Manufacturers Part Number825CK
For Use WithOpen Space Wood or Raised Floor
BrandWiremold