Ergodyne 8262FRZ L/XL Lime Hi-Vis FR Surveyor Vest - Class 2 NFPA 70E Mesh
Write a Review
|
Questions & Answers (0)
Product Description
The GloWear® 8262FRZ Hi-Vis FR Safety Vest is a Type R Class 2 vest compliant to ASTM F1506 for flame resistance.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L/XL |
| Fabric Weight | 5.5oz front / 5.6oz back |
Product Details
| Arc Rating | 6.6 cal/cm2 front / 4.6cal/cm2 back |
| Type | Flame Resistant Hi Visibility Vest |
| Class | ANSI Class 2, Type R |
| Color | Lime Green |
| Number of Pockets | 4 |
| Series | 8262FRZ |
| Number of Inside Pockets | 0 |
| Closure Type | Zipper |
| Material | Modacrylic/Tencel/Para-Aramid |
| Description | Lime Hi-Vis FR Surveyor Vest |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | 21485 |
| Hazard Risk Category (HRC) | CAT 1 |
| Number of Outside Pockets | 4 |
| Brand | Ergodyne |
Compliance & Certifications
| ANSI Type | Type R |
| Certifications | ANSI Type R / Class 2; ASTM F1506 |