Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB883993

MPN #: 829PCK-BRN

Wiremold 829pck-Brn Floor Box Communication Cover, Breakouts, Brown - Pkg Qty 10

Product Description
Wiremold 829PCK-BRN Floor Box Communication Cover, Breakouts, Brown

Features

  • Available in one-, two-, and three-gang configurations
  • Removable dividers increase capacity
  • More configurations to support multiservice applications
  • Triple service boxes
  • Accommodates power, communication and/or audio/video devices
PRICE
$439.50  Sold in packages of 10 / $43.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
MaterialBrass
DescriptionCommunication Cover
ColorBrown
Manufacturers Part Number829PCK-BRN
Cable EntryThrough Floor
BrandWiremold