Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Allegro Industries

Model # :WBB2210647

MPN #: 8300

Allegro 8300 Vortex Cooling Vest, Standard

Product Description
Delivering constant and adjustable cooling or heating, the Vortex Vest is especially popular for workers in confined spaces as well as foundries, steel mills, asbestos abatement and paint baking operations. With no moving parts, the vortex tube forces a simple heat exchange to separate compressed air into hot and cold airstreams. The PVC vest delivers continuous cooled or heated air through its perforated, inner lining. This vest offers full range of motion and can be worn under protective clothing.

PRICE
$249.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeCooling Vest
ClassNon-ANSI
ColorBlack
For Use WithUsed With Vortex Cooler And Heater
Cooling TechnologyCompressed Air
Closure TypeHook & Loop
MaterialPolyvinyl Chloride
Package Quantity1
DescriptionVortex Cooling Vest, Standard
Manufacturers Part Number8300
Primary UseHeat Stress Protection
BrandAllegro Industries