Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
United Abrasives-Sait

Model # :WBB2233927

MPN #: 83220

United Abrasives - Sait 83220 DA-F Shop Roll 2" x 50 Yds 320 Grit Handy Roll Aluminum Oxide

Product Description
Aluminum oxide grain - high quality DA-F material for high flexibility. Medium tensile strength, primarily for hand applications. Resin over resin construction for a strong bond resistant to heat and moisture. Egyptian cotton cloth backing for superior durability.

PRICE
$60.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 in
Width2 in
Backing WeightF

Product Details

SeriesDA-F
Bonding TypeResin
Grit320
Backing MaterialCotton
Tool CompatibilityHand Use
Applicable MaterialsMetal & Wood
Manufacturers Part Number83220
GradeExtra Fine
Abrasive MaterialAluminum Oxide
BrandUnited Abrasives-Sait