Stanley 84-104 5-3/4" Basic Diagonal Cutting Plier
Write a Review
|
Questions & Answers (0)
Product Description
Stanley® 84-104, Basic Diagonal Cutting Pliers, 5" Long
Oil-resistant dipped handle allows for a comfortable grip. Drop-forged steel is strong and durable. Fixed joint design used for cutting. Individually sharpened blades cut soft and hard wire. Meets ANSI specifications.
PRICE
$8.80
1
1
Available on or around 11/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 in |
Product Details
| Handle Material | Plastic |
| Type | Cable & Wire Cutting |
| Wire Cutter | Yes |
| Spring Loaded | No |
| Jaw Shape | Diagonal |
| Handle Type | Non-Slip |
| Style | Standard |
| Insulated | No |
| Country of Origin | China |
| Handle Color Family | Black |
| Manufacturers Part Number | 84-104 |
| Handle Style | Plastic Dipped |
| Brand | Stanley |