Stanley 84-113 8-3/4" Round Nose Basic Linesman Plier
Write a Review
|
Questions & Answers (0)
Product Description
Stanley® 84-113, Basic Lineman's Cutting Pliers, 8-3/4" Long
Oil-resistant dipped handle allows for a comfortable grip. Drop-forged steel is strong and durable. Fixed joint design used for grasping, bending and cutting. Individually sharpened blades cut soft and hard wire. Meets ANSI specifications.
PRICE
$24.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/4 in |
Product Details
| Handle Material | Plastic |
| Type | Linesman |
| Jaw Surface | Knurled |
| Wire Cutter | Yes |
| Spring Loaded | No |
| Jaw Shape | Straight |
| Handle Type | Plastic Dipped |
| Style | Round Nose |
| Insulated | No |
| Country of Origin | China |
| Handle Color Family | Black |
| Manufacturers Part Number | 84-113 |
| Handle Style | Plastic Dipped |
| Brand | Stanley |