Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB606768

Global Industrial™ Assembly Workbench, 84 x 48", Folding Leg, Hardboard Square Edge

Product Description
This workbench is designed to eliminate overcrowded work surfaces and increase productivity in large packing and assembly operations including distribution centers, warehouses, assembly lines, and more. The space efficient design features folding legs that allow convenient unit handling and transport while reducing the overall footprint for storage ease. The one piece, 12-ga steel top, durable 1/4" hardboard top, channel formed on 4 sides increase the workbench strength providing oversized, heavy duty content support. The welded tubular steel legs telescope for easy height adjustability and include support brackets for added rigidity and stability. The powder coat finish resists corrosion, ensuring years of reliable service and improved appearance. Includes a lower shelf that may be mounted for added storage. Features up to a 2000 lbs weight capacity evenly distributed.

PRICE
$749.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width84 in
Depth48 in
Height28 - 42 in
Weight Capacity2000 lbs
Weight239 lbs
Nominal Height28 - 42 in

Product Details

Assembly RequiredYes
PowerNo
TypeExtra Long Folding Leg Workbench
ColorGray
Adjustment TypeBolted Leg
Duty RatingStandard Duty
Edge TypeSquare
Leg StyleFolding C-Channel Leg
Mobile or StationaryStationary
Number of Shelves1
MaterialSteel
Construction TypeUnassembled
Leg TypeAdjustable
Manufacturers Part Number606768
Primary UseDistribution Centers & Assembly Lines
Top MaterialHardboard
BrandGlobal Industrial