Allegro 8405-59 Cool-Offs Neck Ties, Digital Camouflage - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Keep cool all day long with our dual-use Cool Offs. Quilted into four sections for an even distribution of hydration material. Just soak in cold water for 10 to 15 minutes. The cooling crystals go to work to keep you cool for days. Lightweight and comfortable, 38" long (longest on market). It can be worn around neck or tied as a headband. Our unique button hole closure allows for a secure fit. The outer shell is 100% cotton and comes inDigital Camouflage.
PRICE
$19.68 Sold in packages of 6 / $3.28 ea
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 2 in |
| Size | One Size |
Product Details
| Type | Neck Tie/Wrap |
| Color | Green |
| Series | Cool-Offs |
| For Use With | Used To Protect And Provide Comfort To Workers Environments With Excessive Heat |
| Cooling Time | Up To 72 Hours |
| Pattern | Digital Camo |
| Material | Cotton |
| Description | Cooling Neck Tie |
| Package Quantity | 6 |
| Manufacturers Part Number | 8405-59 |
| Primary Use | Heat Stress Protection |
| Soaking Time | 5 to 9 Min. |
| Brand | Allegro Industries |
Compliance & Certifications
| Certifications | N |