Waterproof silicon carbide- use wet or dry. Extremely long lasting. Closed coat structure for more material removal.
United Abrasives - Sait 84249 Water Proof Sanding Sheets 9" x 11" 80 Grit Silicon Carbide - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$79.00 Sold in packages of 100 / $0.79 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 9 in |
| Backing Weight | C |
Product Details
| Applicable Materials | Wood, concrete, metal |
| Series | CW |
| Manufacturers Part Number | 84249 |
| Grit | 80 |
| Grade | Medium |
| Tool Compatibility | Hand Use |
| Abrasive Material | Silicon Carbide |
| Brand | United Abrasives-Sait |