United Abrasives - Sait 84916 DA-F Sanding Sheets 9" x 11" DAF 220 Grit Aluminum Oxide - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum oxide grain on a flexible cloth backing. Open coat structure prevents loading. Long life combined with excellent stock removal. Excellent for woodworking applications. Resin over resin construction for strong bond resistant to heat and moisture.
PRICE
$70.50 Sold in packages of 50 / $1.41 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 9 in |
| Backing Weight | F |
Product Details
| Series | DA-F |
| Bonding Type | Resin |
| Grit | 220 |
| Backing Material | Cotton |
| Tool Compatibility | Hand Use |
| Applicable Materials | Wood & Metal |
| Manufacturers Part Number | 84916 |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Brand | United Abrasives-Sait |