Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2950406

MPN #: 851107

Allpoints 85-1107 Steel Reinforced Epoxy Putty - 4 Oz.

Product Description
  • Epoxy Putty 4 Oz (Stick), Nsf Approved
  • Fast Acting, Single Stick, Steel-Reinforced Epoxy Putty,
  • Makes Steel Hard Repairs In 20 Minutes.
  • Seals, Mends, Bonds, Repairs Almost Anything, Even Under
  • Water.
  • Two-Part Epoxy Compound Mixes Quickly And Easily
  • And Adheres To Metals, Masonry, Wood, Glass, Ceramics And
  • Most Plastics.
  • Withstands Temperatures To 300°F.
  • Compression Strength 18,000 Psi.
  • Tensile Strength 6,000 Psi.
  • Electrically Non-Conductive.
  • When Cured, May Be Drilled, Sanded, Filed And Painted.
PRICE
$19.25

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number851107
TypeGaskets, Sealing
BrandAllPoints