Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2955178

MPN #: 851162

Allpoints 85-1162 Orange Ignition Wire Kit

Product Description
  • 250 Degree C Orange Ignition Wire Kit, L327, # 851162
  • 4 Ft Of L329 Wire, 2 Ea 1/4" F 90 Deg Push-Ons,
  • 2 Ea 1/4" F Straight Push-Ons, 2 Ea 1/8" Female Push-Ons,
  • 2 Ea 1/4" F Straight Full Insulated Push-Ons,
  • 2"X 1/4" Heat Shrink Tubing
PRICE
$39.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number851162
TypeWire, Cord, Plug
ColorMulti-colored
BrandAllPoints