Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bluff Manufacturing

Model # :WBB2114757

MPN #: STAIR36I-13-85

Bluff IBC 13 Step Steel Stairway, 36"W, 85"H, Yellow

Product Description
Bluff 36" IBC Stairway, STAIR36I-13-85

Because your elevation transition needs are specific to your worksite and operation systems, Bluff Manufacturing starts its product planning with an assessment of your specific application and accessibility objectives. Professional design engineers will develop a plan for integration into your existing structures or provide for a new, freestanding installation. Bluff stairway systems are in strict compliance with building code requirements. Manufactured with structural steel, a bolt together design ensures maximum strength and rigidity.

Stairway specifications include:
  • Standard width of 36" (customization available)
  • Diamond plate steel treads (powder coated)
  • Closed risers
  • Custom sizes and configurations available
  • Stair tower systems are designed to meet your exact height and space
  • requirements
  • Standard stairway consists of three parts: two stringers with welded handrail and grip rail; and treads bolted between stringers


PRICE
$5,199.00

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length134 in
Width36 in
Height85 in
Weight955.5 lbs

Product Details

Number of Steps13
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part NumberSTAIR36I-13-85
BrandBluff Manufacturing

Compliance & Certifications

CertificationsIBC