Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2951269

MPN #: 851266

Allpoints 851266 Filter, Oil - Sheet (30)

Product Description
  • Fryer Filter Sheets, 30/Pk
  • 17-1/2" X 28"
  • Powdered, 50#
  • Pitco Fryer Series 18, 20, 24, 26, 34, T18
  • Saves Money.
  • Longer Oil Life
  • Less Oil Absorbed Into Food
  • No Loose Powder
  • Powder Is Impregnated Into Pad
  • One Step Process, Just Place A Fresh Pad In Filter Machine
  • Each Day.
  • Compact 30-Day Packaging
  • Easy To Store And Easy To Monitor Frequency Of Shortening
  • Filtration.
  • One Filter Paper Can Be Used To Filter 2 Fryers Twice A Day
PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number851266
TypeFryer Parts
BrandAllPoints