- Telescoping Wand
- 24', 4000 PSI, 8.0 GPM
- 200°:F
- Features Lever Lock
BE Pressure 85.206.424L Fiberglass Telescoping Wand - 9' - 24'L, 1/4" Hose
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$239.95
1
1
Available on or around 10/31/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 ft |
| Weight | 14 lbs |
| Hose Inside Diameter | 1/4 in |
| Lance Length | 288 in |
Product Details
| Type | Telescoping Wand |
| Lance Included | Yes |
| Max Temperature | 210°F °F |
| Max PSI | 4000 psi |
| Hose Included | No |
| Max Gallons per Minute | 8.0 gal/min |
| Nozzle Included | No |
| Outlet | 3/8 Male Quick Connect |
| Material | Fiberglass |
| Manufacturers Part Number | 85.206.424L |
| Inlet | 3/8 Plug W/ Socket |
| Cable/Cord/Hose Included | No |
| Brand | BE Pressure |