Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB188334

Nexel® 4 Shelf, Chrome Wire Shelving Unit, Starter, 54"W x 24"D x 86"H

Product Description
✓ Simple tool-free assembly
✓ 600 lbs. capacity of evenly distributed weight
✓ Open design allows air and light circulation while minimizing dust accumulation

Simplify storage in your facility with our Nexel® Chrome Wire Shelving that keeps your items neatly organized, on strong, durable, and adjustable flat-wire shelves. This freestanding wire shelving unit is made of steel construction and is suitable for a variety of dry applications, from retail display to warehouse storage. Each wire shelf adjusts in 1" increments and is reinforced with welded surface ribs for added strength to support large quantities of items. Additionally, this chrome wire shelving starter unit can be connected with optional add-on shelving units to expand the quantity of storage rows. Casters or additional shelves (both sold separately) can add mobility and levels. NSF approved. 1-Year Limited Warranty.

  • Includes 4 posts with levelers, 4 shelves, and snap-on sleeves
  • All shelves are adjustable on 1" increments
  • 54"W x 24"D x 86"H
  • PRICE
    $219.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    219.95
    Buy 3+ units
    209.95Save $10.00 (5%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width54 in
    Depth24 in
    Height86 in

    Product Details

    Assembly RequiredYes
    TypeStarter Unit
    Shelf TypeFlat Wire
    Shelf Capacity600 lbs
    ColorChrome
    ApplicationDry
    FinishChrome
    Number of Shelves4
    MaterialSteel
    Manufacturers Part Number24548C
    Unit TypeStandard
    BrandNexel

    Warranty

    Warranty1 Year Limited

    Compliance & Certifications

    CertificationsNSF