+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Replacement Parts
Nexel® Chrome Wire Shelving Starter - 60"W X 24"D X 86"H
Chrome Starter Units are versatile enough for retail display, but withstand warehouse conditions as well. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.
Features:
Chrome Starter Units are versatile enough for retail display, but withstand warehouse conditions as well. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.
Features:
- Reinforced shelves with welded surface ribs for added strength
- Open design to maximize air and light circulation and minimize dust accumulation
- Includes 4 posts, 4 shelves and snap on sleeves
- Shelves easily adjust without tools at 1" increments
- NSF approved
- Limited one year warranty in dry application and usage
Weights & Dimensions
- Depth 24 in
- Width 60 in
- Height 86 in
Product Details
- Assembly Required Unassembled
- Number of Shelves 4
- For Use With Dry
- Wire Shelving Product Type Stand-Alone Units
- Brand Nexel
- Warranty 1 Year Limited
- Material Steel
- Finish Chrome
- Manufacturers Part Number 24608C
- Shelf Capacity 600 lbs
⚌
-
Snap on sleeves attach easily to post to support shelf.
-
Shelf slides over black snap on sleeve to provide secure positive locking and fast, tool free adjustment. Numbered posts make leveling easy.
-
Leveling feet screw in and out to keep shelf units level on uneven surfaces.
-
Meets the standards of the National Sanitation Foundation.
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: September 30, 2012
-
Reviewer: Anonymous
Date: March 07, 2012
Your review:
the wire shelving which was recently delivered exceeded our expectations! the material is sturdy and it was easy to assemble. it was exactly what we needed and makes a nice contemporary addition to our new home and pantry!
Product Q & A
There are no questions for this product.
Replacement Parts

Nexel® Chrome Wire Shelving Starter - 60"W x 24"D x 86"H
$351.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Replacement Parts