Features
- Reusable and accessible flip top disposable cover plate
- Prevents unit from seating too far into the sub floor
- Prewired 15A quad receptacle
Product Details
| Type | Floor Box |
| Mounting Method | In Floor |
| Material | Die-Cast Aluminum |
| Description | Raised Floor/Wood Floor Box Assembly |
| Color | Yellow |
| Manufacturers Part Number | 861QTCAB |
| Number of Outlets | 4 |
| Cable Entry | Through Floor |
| Brand | Wiremold |