High efficiency synchronous belts due to positive engagement between belt teeth and pulley grooves, maintenance-free, no re-tensioning & high tension required, fiberglass cord provides strength, excellent flex life & high resistance to elongation, low noise level & longer service life.
PIX 870L100, Standard Timing Belt, L, 1 X 87, T232, Trapezoidal
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$93.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Belt Width | 1 in |
| Pitch Length | 87 in |
Product Details
| Material | Raw Edge |
| Description | Standard Timing Belt, L |
| Color | Black |
| Manufacturers Part Number | 870L100 |
| Reinforcement | Fiberglass |
| Number of Teeth | 232 |
| Brand | PIX North America |
| Tooth Style | L |