Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :T9FB883660

MPN #: 880W3

Wiremold 880W3 Floor Box 3-Gang Steel Box, For Wood Floors

Product Description
Wiremold 880W3 Floor Box 3-Gang Steel Box, For Wood Floors

Features

  • Triple service boxes
  • Accommodates power, communication and/or audio/video devicesed for multiple boxes
  • Fully adjustable box
  • Fully adjustable both before and after concrete pour
  • Reduces installation costs
  • Available in two depths
PRICE
$205.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodIn Floor
Number of Gangs3
MaterialSteel
DescriptionSteel Box
Manufacturers Part Number880W3
BrandWiremold