- Johnson Control For Dual Pressure Applications.
- All Range Control
- Range 20" To 100" (-68 To 690 Kpa)
- Differential Min 6" (41 Kpa) Max 50" (345 Kpa)
- Pressure Connection 36" Cap W/ 1/4" Flare Nut
- High Pressure Side Range 100" To 500" (690 To 3447 Kpa)
- Non Adj Differential 65" (448 Kpa) Fixed
- Limited Knob Adj (Supplied/Not Assembled) Low, Cut-Out
- Switch Action Spst
- Code # P70lb-1c, Non-Corrosive Refrigerants
- Designed Primarily For Low Pressure Cut-Out Control And
- Capacity Control On Commercial Refrigeration And Air
- Conditioning Applications.
Allpoints 881208 Pressure-Dual Control For Johnson Controls
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$569.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | P70LB-1C |
| Type | Refrigeration Parts |
| Brand | Johnson Controls |