Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Parker Hannifin

Model # :WBB2955516

MPN #: 502057

Allpoints 881367 Ball Valve For A/C And Refrig. For Parker Hannifin

Product Description
  • Parker Ebvp-1060 Ball Valve W/Bypass Port
  • 3/4" Odf Solder, .75" Port
  • Full-Flow Design Provides Low-Pressure Drop For Maximum
  • System Performance.
  • One Quarter-Turn, Low-Torque Actuation Allows The Valve To
  • Be Open Or Closed Providing Simple And Easy Servicing.
  • Copper-Sweat Connections Provide Basic Ends For Brazing And
  • Eliminate The Need For Flux, Simplifying The Installation
  • Process.
  • Brass Body And Copper-Connection Tubes Virtually Eliminate
  • Corrosion-Related Problems.
  • A Unique Copper-Forming Process Is Used To Captivate The
  • Valve Ball, Seals, And Spring, Eliminating Potential Leak
  • Paths And Providing Consistent And Superior Sealing.
  • Agency Approvals Ul Recognized, File No: Sa5188
PRICE
$119.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number502057
TypeRefrigeration Parts
BrandParker Hannifin