Features:
- Loads from the profile end only
- Made from 1215 carbon steel with bright and black zinc finishes
- Up to 36" standard T-nut lengths are available for customized T-nut hole configuration
Weights & Dimensions
| Length | 36 |
| Width | 5/8 in |
| Height | 1/4 in |
| Dimension A | 0.25 |
Product Details
| Type | Slide-In T-Nut |
| Finish Type | Mill |
| Material | Carbon Steel |
| Description | T-Nut |
| Series | 15 Series |
| Manufacturers Part Number | 8900-36 |
| Brand | 80/20 Inc |