Ergodyne® 8916 Glowear® Class E Lightweight Hi-Vis Rain Pants, Lime, 4XL
|
Questions & Answers (0)
Product Description
The GloWear® 8916 Lightweight Hi-Vis Rain Pants offer protection against wet conditions while ensuring safety. A comfortable elastic waistband means these waterproof work pants can be worn alone or over a base layer, while the pant legs have snap cuffs to easily fit over boots and tightened to keep the wind out. These work rain pants are built for demanding conditions and are made with rugged, yet lightweight waterproof materials (150D polyester oxford material with a polyurethane (PU) coating) and fully taped at the seams for reliable protection in the face of stormy weather. The ANSI/ISEA 107 compliant high visibility polyester fabric and 2" reflective tape keeps workers highly visible at night or in low light conditions.
These hi-vis waterproof pants meet ANSI 107 Supplemental Class E Standards. For a complete set of hi-vis rain gear add the GloWear® 8366 Lightweight Hi-Vis Rain Jacket. Made for the industrial workplace and workers in low-light environments, flagging crews, utility crews, road construction, railway workers and any others working in the rain.
These hi-vis waterproof pants meet ANSI 107 Supplemental Class E Standards. For a complete set of hi-vis rain gear add the GloWear® 8366 Lightweight Hi-Vis Rain Jacket. Made for the industrial workplace and workers in low-light environments, flagging crews, utility crews, road construction, railway workers and any others working in the rain.
PRICE
$36.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 |
| Size | 4XL |
| Inseam Length | 33-3/8" |
| Fits Waist Size | 48-50" |
Product Details
| Type | High Visibility Rain Pants |
| Reflective Tape | Yes |
| Class | ANSI Class E |
| Color | Green |
| Number of Pockets | None |
| Series | Glowear® 8916 |
| Number of Inside Pockets | None |
| Insulated | No |
| Closure Type | Elastic |
| High Visibility | Yes |
| Material | Polyester |
| Description | Lightweight Hi-Vis Rain Pants |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | 25348 |
| Waterproof | Yes |
| Number of Outside Pockets | None |
| Water Resistant | Yes |
| Brand | Ergodyne |