Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strapping Tape

Strapping Tape is a versatile, durable adhesive solution for bundling, reinforcing, and packaging applications. With a robust adhesive and strong material, this tape ensures secure packaging of items, cartons, and pallets. Suitable for both industrial and office environments, Industrial Strapping Tape is widely used in warehouses, shipping departments, and offices for bundling and reinforcing purposes.
147 Results

Economy Strapping Tape

Economy Strapping Tape
Economy strapping tape is ideal for general-purpose and light-duty reinforcing needs. Strapping tape is resistant to moisture, abrasion, and cracking. To fit your specific needs, these economy-grade strapping tape rolls are available in an array of widths, lengths, and thickness options.
CompareImageLengthWidthThicknessTensile StrengthColorPackage QuantityModel #Price
Shurtape® GS 490 Economy Fiberglass Reinforced Strapping Tape 3/4" x 60 Yds. 4.5 Mil White - Pkg Qty 48
60 yd
3/4 in
4.5 mil
100 lb/in
White
48
Ships Same Day
WBB862659
as low as

$3.66 ea.

Save $0.33 (8%)
Tape Logic® 1300 Strapping Tape, 1" x 60 Yds., 3.9 Mil, Clear - Pkg Qty 12
60 yd
1 in
3.9 mil
110
Clear
12
WBB3174404as low as

$12.25 ea.

Save $1.00 (8%)
Shurtape® GS 490 Economy Fiberglass Reinforced Strapping Tape 2" x 60 Yds. 4.5 Mil White - Pkg Qty 24
60 yd
2 in
4.5 mil
100 lb/in
White
24
Ships Same Day
WBB862578
as low as

$9.60 ea.

Save $0.90 (9%)
Shurtape® GS 490 Economy Fiberglass Reinforced Strapping Tape 1" x 60 Yds. 4.5 Mil White - Pkg Qty 36
60 yd
1 in
4.5 mil
100 lb/in
White
36
WBB862640as low as

$4.51 ea.

Save $0.38 (8%)
Tape Logic® 1400 Strapping Tape, 3/4" x 60 Yds., 4.3 Mil, Clear - Pkg Qty 48
60 yd
3/4 in
4.3 mil
180
Clear
48
WBB3174562$4.81 ea.
Tape Logic® 1400 Strapping Tape, 1" x 60 Yds., 4.3 Mil, Clear - Pkg Qty 12
60 yd
1 in
4.3 mil
180
Clear
12
WBB3174540as low as

$12.25 ea.

Save $1.00 (8%)
3M™ Tartan™ 8934 Filament Tape 3/4" x 60 Yds. 4 Mil Clear - Pkg Qty 48
60 yd
3/4 in
4 mil
100 lb/in
Clear
48
WBB2311621$7.80 ea.
Tape Logic® 1300 Strapping Tape, 3/8" x 60 Yds., 3.9 Mil, Clear - Pkg Qty 96
60 yd
3/8 in
3.9 mil
110
Clear
96
WBB3174438$2.30 ea.
Tape Logic® 1300 Strapping Tape, 1/2" x 60 Yds., 3.9 Mil, Clear - Pkg Qty 12
60 yd
1/2 in
3.9 mil
110
Clear
12
WBB3174421as low as

$4.60 ea.

Save $0.40 (8%)
Shurtape® GS 490 Economy Fiberglass Reinforced Strapping Tape 1/2" x 60 Yds. 4.5 Mil White - Pkg Qty 72
60 yd
1/2 in
4.5 mil
100 lb/in
White
72
Ships Same Day
WBB862520
$3.49 ea.
Showing 1-10 of 37 results

Industrial Strapping Tape

Industrial Strapping Tape
Industrial Strapping Tape offers heavy-duty strength for bundling and reinforcing packages and materials. The quality construction is ultra-resistant to abrasions and cracking, and provides strong adhesion that holds heavy boxes and items together. These heavy duty strapping tape rolls are available in a variety of width, length, and thickness options to fit your application needs.
Showing 1-10 of 26 results

Standard Strapping Tape

Standard Strapping Tape
Our standard strapping tape features quality adhesive power and can stick to surfaces with minimum pressure, creating a secure bond. These tape rolls are ideal for medium-duty applications such as bundling, reinforcing boxes, and palletizing tasks. An array of widths, thicknesses, and tensile strengths are available to meet your needs.

Super Strength Strapping Tape

Super Strength Strapping Tape
Super Strength Strapping Tape gives you the ultimate support for heavier and bulkier objects and packages. This tape features abrasion resistant construction to ensure long term use, and the high tensile strength options for larger items. These strapping tape rolls are ideal for industrial applications where high strength adhesion is necessary.
Showing 1-10 of 22 results
3M™ Scotch® and Tartan™ Filament Tapes

3M™ Scotch® and Tartan™ Filament Tapes

Showing 1-10 of 53 results