Applications:
- Baggage Handlers
- Aircraft Manufacturing & Maintenance
- Warehousing/Distribution
- Heavy Equipment & Machinery Assembly
- Mechanics
- Food & Beverage
- Brewing
- Confined Space Work
- HVAC & Electrical Work
- Installation
Weights & Dimensions
| Size | One Size |
Product Details
| Style | Long Brim |
| Type | Bump Cap |
| Accessory Slots | No |
| Shell Material | ABS |
| Package Quantity | 1 |
| Description | Skullerz® 8960 Bump Cap W/LED Lighting Technology |
| Color | Green |
| Manufacturers Part Number | 23379 |
| Suspension | None |
| Brand | Ergodyne |
| Hard Hat Style | Long Brim |