Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB883945

MPN #: 896PCK-BRN

Wiremold 896pck-Brn Floor Box Cover, Brown Polycarbonate, W/2-5/8", 1", And 3/4" Openings - Pkg Qty 8

Product Description
Wiremold 896PCK-BRN Floor Box Cover, Brown Polycarbonate, W/2-5/8", 1", And 3/4" Openings

Features

  • Snap down ring assembly for steel floor boxes
  • Fully adjustable box
  • TopGuard protection
PRICE
$375.60  Sold in packages of 8 / $46.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
MaterialAluminum Polycarbonate
DescriptionCover
ColorBrown
Manufacturers Part Number896PCK-BRN
BrandWiremold