Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skullerz by Ergodyne

Model # :WBB3131865

MPN #: 60248

Ergodyne® 8996 Face Shield Adapter Frame Replacement, Gray

Product Description
The Skullerz 8997 Face Shield Adapter Frame Replacement securely attaches to Skullerz Hard Hat and Safety Helmet side accessory slots and accepts 8997 Cap-Style Hard Hat & Safety Helmet Face Shields, 8998 Full Brim Hard Hart Face Shields and 8999 Mesh Face Shield Replacements for full face protection on the jobsite.
When securely installed, this safety face shield has 3 pivoting positions – fully down to provide full face protection, mid-way or fully up and out of the way. The adapter can be adjusted forward or backward to accommodate other hard hart accessories such as headlamps. Integrated accessory slots on the face shield adapter allow users to attach Skullerz Earmuffs when face shield is installed and in use.
Features:
  • Face Shield Sold Separately - Compatible with Skullerz 8997 Cap-Style Hard Hat & Safety Helmet Face Shield, 8998 Full Brim Hard Hart Face Shield and 8999 Mesh Face Shield Replacements
  • Designed For Hard Hat & Safety Helmet Integration - Easily mounts on Skullerz Hard Hats and Safety Helmet side accessory slots for increased eye and face protection (replacement shields sold separately)
  • Easy Installation - Face shield adapter snaps into dedicated side accessory slots on hard hats and safety helmets
  • Soft Visor Adapter - Conforms to hard hat or safety helmet shell to help keep dust and debris out of face
  • Adjustability - Face shield easily pivots up and down (fully down, mid-way or fully up) and adapter pivots forward and backward for a customized fit
  • Integrated Accessory Slot - Skullerz Earmuffs can be worn while face shield is in use
  • Compatible Accessories - Safety glasses and headlamp can be worn while in use.


PRICE
$45.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

TypeFace Shield Adapter Frame Replacement
MaterialPolycarbonate
Package Quantity1
DescriptionFace Shield Adapter Frame Replacement
ColorGray
Series8996
Manufacturers Part Number60248
For Use WithCompatible with Skullerz 8997 Cap-Style Hard Hat & Safety Helmet Face Shield
Visor Color FamilyGray
BrandSkullerz by Ergodyne