Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamperproof Screw

Model # :WBB2183489

MPN #: 4.8ABK34PS

#8AB x 3/4" Tamper-Proof Security Self-Drilling Screw - Pan 6 Lobe Head - 410 SS - Pkg of 100

Product Description
#8AB x 3/4" Security Self-Drilling Screw - Pan 6 Lobe Head - 410 Stainless Steel - Pkg of 100

Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Torx® Pin-Head offers a high degree of security & requires matching driver bit.

PRICE
$59.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4 in
Size#8
HeadPan
Unit of MeasurementInch (Imperial)

Product Details

Drive6 Lobe - Pin
Country of OriginImport
FinishStainless Steel
MaterialStainless Steel
Package Quantity100
DescriptionTamper Resistant Self-Drilling Screw
Manufacturers Part Number4.8ABK34PS
Grade410 Stainless Steel
BrandTamperproof Screw