Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamper-Pruf Screws

Model # :WBB2215048

MPN #: 91350

#8AB x 3/4" Security Sheet Metal Screw - Button Torx Head - 302HQ Stainless Steel - USA - 100 Pk

Product Description
Security Sheet Metal Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.

Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.

PRICE
$54.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4 in
Drill SizeT-15 in
Size#8
HeadButton
Unit of MeasurementInch (Imperial)

Product Details

DriveTorx - Pin
Country of OriginMade in USA
FinishStainless Steel
MaterialStainless Steel
DescriptionTamper Resistant Sheet Metal Screw
Package Quantity100
Manufacturers Part Number91350
Full or Partial ThreadFull
Grade302HQ Stainless Steel
BrandTamper-Pruf Screws