- 72-tooth gear requires only 5° of ratcheting arc to engage next gear
- High polish satin-chrome finish cleans easily and protects against corrosion
- Thin profile is perfect for tight clearances where accessibility is critical
- 12-Point ratcheting box end allows for superior fastener engagement
Williams® 8mm 12-Point Combination Ratcheting Wrench, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$11.00
1
1
Expected on or around 11/25/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/8 |
| Weight | 2 lbs |
| Size | 8 |
| Opening Size | 8 in |
Product Details
| Type | Combination Wrench |
| Measuring System | Metric (MM) |
| Number of Pieces | 1 |
| Color | Silver |
| Opening Type | Open/Box |
| Socket/Wrench Points | 12 |
| Material | Steel |
| Ratcheting | Yes |
| Manufacturers Part Number | JHW1208MNRC |
| Brand | Williams |