J.W. Winco 605-M8-25-B Set Screw w/ Flat Ball - M8 x 1.25 Thread - 25mm Thread Length
Write a Review
|
Questions & Answers (0)
Product Description
The flat faced moveable ball allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Allen/Hex Keys are used to drive the screw.
PRICE
$14.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 mm yd |
| Size | M8 x 1.25 |
| Flat Ball Diameter | 4.5mm |
| Thread Length | 25mm in |
| A/F | 4mm |
| Unit of Measurement | Metric |
Product Details
| Type | Flat Ball Set Screw |
| Set Screw Body Material | Alloy Steel |
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Alloy Steel/Hardened Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 605-M8-25-B |
| Grade | Grade 10.9 |
| Ball Material | Hardened Steel |
| Brand | J.W. Winco |
Compliance & Certifications
| Certifications | ASTM A490 |