Clearance
x

Take 15% off your entire order!

Offer applied at checkout

#8 x 1-1/2 Phillips Flat High Low Screw Fully Threaded Zinc Bake - Pkg of 3000

#8 x 1-1/2 Phillips Flat High Low Screw Fully Threaded Zinc Bake - Pkg of 3000

Item #: WBB418833

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $164.95

Save $8.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#6 x 3/4 Phillips Flat High Low Screw Fully Threaded - Zinc Bake - Pkg of 10000

#6 x 3/4 Phillips Flat High Low Screw Fully Threaded - Zinc Bake - Pkg of 10000

#6 x 1 Phillips Flat High Low Screw Fully Threaded Zinc Bake - Pkg of 10000

#6 x 1 Phillips Flat High Low Screw Fully Threaded Zinc Bake - Pkg of 10000

1/4X1 1/2  Phillips Flat High Low Screw Fully Threaded Zinc Bake, Pkg of 1250

1/4X1 1/2 Phillips Flat High Low Screw Fully Threaded Zinc Bake, Pkg of 1250

#2 x 1/4 Phillips Flat High Low Screw Fully Threaded Zinc Bake - Pkg of 10000

#2 x 1/4 Phillips Flat High Low Screw Fully Threaded Zinc Bake - Pkg of 10000

#4 x 5/16 Phillips Flat High Low Screw Fully Threaded Zinc Bake - Pkg of 10000

#4 x 5/16 Phillips Flat High Low Screw Fully Threaded Zinc Bake - Pkg of 10000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

#2 x 1/4 Six Lobe Pan High Low Screw Fully Threaded Zinc Bake - Pkg of 10000

#2 x 1/4 Six Lobe Pan High Low Screw Fully Threaded Zinc Bake - Pkg of 10000

8X1 1/2 Phillips Flat High Low Screw Fully Threaded Zinc Bake. High-Low thread for use in plastic, nylon, wood or other low-density materials. Thread design reduces driving torques, enhances resistance to thread stripping, improves pullout strength and lessens the risk of cracking the work piece. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Details

  • Package Quantity 3000
  • Drive Phillips
  • Country of Origin Import
  • Finish Zinc
  • Manufacturers Part Number 0824HPF

Weights & Dimensions

  • Head Flat ft
  • Size 8
  • Length 1 1/2 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#8 x 1-1/2 Phillips Flat High Low Screw Fully Threaded Zinc Bake - Pkg of 3000

#8 x 1-1/2 Phillips Flat High Low Screw Fully Threaded Zinc Bake - Pkg of 3000

Item #: WBB418833

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant