SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

#8 x 1-1/2 Square Drive Flat Head Self Drilling Screw Full Thread 410 Stainless Steel - Pkg of 2000

#8 x 1-1/2 Square Drive Flat Head Self Drilling Screw Full Thread 410 Stainless Steel - Pkg of 2000

Item #: WBB403681

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $396.95

Save $19.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#8 x 1 Square Drive Flat Head Self Drilling Screw Full Thread 410 Stainless Steel - Pkg of 3000

#8 x 1 Square Drive Flat Head Self Drilling Screw Full Thread 410 Stainless Steel - Pkg of 3000

#10 x 1-1/2 Square Drive Flat Head Full Thread Self Drilling Screw Zinc - Pkg of 3000

#10 x 1-1/2 Square Drive Flat Head Full Thread Self Drilling Screw Zinc - Pkg of 3000

#12 x 4 Phillips Flat Self Drilling Screw Full Thread Zinc Bake - Pkg of 600

#12 x 4 Phillips Flat Self Drilling Screw Full Thread Zinc Bake - Pkg of 600

12-24X2  Phillips Flat Self Drill Screw #4 Point with Wings Full Thread Zinc Bake, Pkg of 1000

12-24X2 Phillips Flat Self Drill Screw #4 Point with Wings Full Thread Zinc Bake, Pkg of 1000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

#8 x 3/4 Phillips Pan Full Thread Self Drilling Screw 410 Stainless Steel - Pkg of 5000

#8 x 3/4 Phillips Pan Full Thread Self Drilling Screw 410 Stainless Steel - Pkg of 5000

#10 x 1-1/2 Phillips Flat Undercut Full Thread Self Drilling Screw Zinc Bake - Pkg of 1000

#10 x 1-1/2 Phillips Flat Undercut Full Thread Self Drilling Screw Zinc Bake - Pkg of 1000

8X1 1/2 Square Drive Flat Head Self Drilling Screw Full Thread 410 Stainless Steel. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Weights & Dimensions

  • Head Flat ft
  • Size #8
  • Length 1-1/2 in

Product Details

  • Drive Square
  • Package Quantity 2000
  • Country of Origin Import
  • Material Stainless Steel
  • Finish 410 Stainless Steel
  • Manufacturers Part Number 0824KQF410
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#8 x 1-1/2 Square Drive Flat Head Self Drilling Screw Full Thread 410 Stainless Steel - Pkg of 2000

#8 x 1-1/2 Square Drive Flat Head Self Drilling Screw Full Thread 410 Stainless Steel - Pkg of 2000

Item #: WBB403681

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant