Marathon 00431 8 x 1.75 Semi-Pneumatic Ribbed Tread - 1.375" Centered - 1/2" Bearing
|
Questions & Answers (0)
Product Description
Semi-Pneumatic Tires are made of solid rubber and offer the benefit of no flats! Not for highway use.
PROMOTIONAL PRICE
$10.37was $15.25
Save $4.88 (32%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1.75 in |
| Weight Capacity | 225 lbs |
| Weight | 3 lbs |
| Tire Size | 8 x 1.75 in |
| Wheel Diameter | 8 in |
| Bearing Size | 1/2 in |
Product Details
| Assembly Required | No |
| Color | White |
| Tread Design | Ribbed |
| Style | 8 x 1.75 Semi-Pneumatic |
| Caster Index | Caster Wheels |
| Hub Type | 1.375" Centered |
| Package Quantity | 1 |
| Manufacturers Part Number | 00431 |
| Tire Type | Semi-Pneumatic |
| Rim Type | Steel |
| Brand | Marathon Industries |
Warranty
| Warranty | 6 Months Free of Manufacturer Defects |