Model # :WBB427106
MPN #: 140208RSA
#8 x 1/8 One Quarter Round Spacer Aluminum - Pkg of 1000
Write a Review
|
Questions & Answers (0)
Product Description
8X1/8 One Quarter Round Spacer Aluminum. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/8 in |
| Size | 8 |
Product Details
| Country of Origin | Import |
| Finish | Aluminum |
| Package Quantity | 1000 |
| Manufacturers Part Number | 140208RSA |
| Shape | Round |