Clearance
x

Take 15% off your entire order!

Offer applied at checkout

#8 x 2-1/2 Square Drive Bugle Head Fine Thread Drywall Screw Black Phosphate - Pkg of 2000

#8 x 2-1/2 Square Drive Bugle Head Fine Thread Drywall Screw Black Phosphate - Pkg of 2000

Item #: WBB412263

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $98.95

Save $4.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#8 x 2 Square Recess Drive Bugle Head Coarse Thread Drywall Screw Black Phosphate - Pkg of 2000

#8 x 2 Square Recess Drive Bugle Head Coarse Thread Drywall Screw Black Phosphate - Pkg of 2000

#8 x 1 5/8 Square Recess Drive Bugle Head Coarse Thread Drywall Screw Black Phosphate - Pkg of 2000

#8 x 1 5/8 Square Recess Drive Bugle Head Coarse Thread Drywall Screw Black Phosphate - Pkg of 2000

#8 x 1-1/4 Phillips Recess Bugle Head UNC Drywall Screw Black Phosphate Particle Board,2000 pcs

#8 x 1-1/4 Phillips Recess Bugle Head UNC Drywall Screw Black Phosphate Particle Board,2000 pcs

 #8 x 1-5/8" High-Low Drywall Screw - Phillips Bugle Head - Black Phosphate - Pkg of 3500

#8 x 1-5/8" High-Low Drywall Screw - Phillips Bugle Head - Black Phosphate - Pkg of 3500

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

8X2 1/2 Square Drive Bugle Head Fine Thread Drywall Screw Black Phosphate. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.

Weights & Dimensions

  • Head Bugle ft
  • Size #8
  • Length 2-1/2 in

Product Details

  • TPI 15
  • Package Quantity 2000
  • Drive Square
  • Country of Origin Import
  • Material Steel
  • Finish Black Phosphate
  • Manufacturers Part Number 0840YQG
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#8 x 2-1/2 Square Drive Bugle Head Fine Thread Drywall Screw Black Phosphate - Pkg of 2000

#8 x 2-1/2 Square Drive Bugle Head Fine Thread Drywall Screw Black Phosphate - Pkg of 2000

Item #: WBB412263

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant