SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

#8 x 3/4 Phillips Pan Full Thread Self Drilling Screw 410 Stainless Steel - Pkg of 5000

#8 x 3/4 Phillips Pan Full Thread Self Drilling Screw 410 Stainless Steel - Pkg of 5000

Item #: WBB411595

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $445.95

Save $22.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#6 x 1/2 Phillips Pan Full Thread Self Drilling Screw Zinc Bake - Pkg of 10000

#6 x 1/2 Phillips Pan Full Thread Self Drilling Screw Zinc Bake - Pkg of 10000

1/4-14 x 2-1/2" Self-Drilling Screw - Phillips Pan Head - 410 Stainless Steel - FT - 100 Pk

1/4-14 x 2-1/2" Self-Drilling Screw - Phillips Pan Head - 410 Stainless Steel - FT - 100 Pk

#10 x 1 Phillips Pan Full Thread Self Drilling Screw 410 Stainless Steel - Pkg of 5000

#10 x 1 Phillips Pan Full Thread Self Drilling Screw 410 Stainless Steel - Pkg of 5000

#8 x 3/4 Phillips Round Washer Head Self Drilling Screw Full Thread Zinc Bake - Pkg of 10000

#8 x 3/4 Phillips Round Washer Head Self Drilling Screw Full Thread Zinc Bake - Pkg of 10000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

8X3/4 Phillips Pan Full Thread Self Drilling Screw 410 Stainless Steel. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Weights & Dimensions

  • Head Pan ft
  • Size #8
  • Length 3/4 in

Product Details

  • Drive Phillips
  • Package Quantity 5000
  • Country of Origin Import
  • Material Stainless Steel
  • Finish 410 Stainless Steel
  • Manufacturers Part Number 0812KPP410
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#8 x 3/4 Phillips Pan Full Thread Self Drilling Screw 410 Stainless Steel - Pkg of 5000

#8 x 3/4 Phillips Pan Full Thread Self Drilling Screw 410 Stainless Steel - Pkg of 5000

Item #: WBB411595

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant