Clearance
x

Take 15% off your entire order!

Offer applied at checkout

#8 x 3/4 6 Lobe Pan Self Tapping Screw - Type A Fully Threaded - Zinc Bake - Pkg of 8000

#8 x 3/4 6 Lobe Pan Self Tapping Screw - Type A Fully Threaded - Zinc Bake - Pkg of 8000

Item #: WBB416557

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $387.95

Save $19.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#8 x 1 Six Lobe Pan Self Tapping Screw Type A Fully Threaded 18-8 Stainless Steel - Pkg of 4000

#8 x 1 Six Lobe Pan Self Tapping Screw Type A Fully Threaded 18-8 Stainless Steel - Pkg of 4000

#10 x 3/4 Six Lobe Pan Self Tapping Screw Type A Fully Threaded 18-8 Stainless Steel - Pkg of 2000

#10 x 3/4 Six Lobe Pan Self Tapping Screw Type A Fully Threaded 18-8 Stainless Steel - Pkg of 2000

8-15X1 1/4 Combination (slot/phil) Pan Head Self Tapping Screw Type A Full Thread Zinc Bake 4000 pcs

8-15X1 1/4 Combination (slot/phil) Pan Head Self Tapping Screw Type A Full Thread Zinc Bake 4000 pcs

Self-Tapping Screw - #8 x 3/4" - Pan Head - Pkg of 240 - ITW Teks® 21364

Self-Tapping Screw - #8 x 3/4" - Pan Head - Pkg of 240 - ITW Teks® 21364

#4 x 3/8 Phillips Pan Self Tapping Screw Type AB Fully Threaded Zinc Bake - Pkg of 10000

#4 x 3/8 Phillips Pan Self Tapping Screw Type AB Fully Threaded Zinc Bake - Pkg of 10000

#12 x 2-1/2 Phillips Pan Self Tapping Screw Type A Full Thread 18-8 Stainless Steel - Pkg of 1000

#12 x 2-1/2 Phillips Pan Self Tapping Screw Type A Full Thread 18-8 Stainless Steel - Pkg of 1000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

8X3/4 6 Lobe Pan Self Tapping Screw Type A Fully Threaded Zinc Bake. Type A thread for self starting in thin (.015 - .050 inch thick) metal or resin-filled plywood. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Weights & Dimensions

  • Threads per Inch 15
  • Head Pan ft
  • Size #8
  • Length 3/4 in

Product Details

  • Package Quantity 8000
  • Drive 6 Lobe
  • Country of Origin Import
  • Material Steel
  • Finish Zinc
  • Manufacturers Part Number 0812ATP
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#8 x 3/4 6 Lobe Pan Self Tapping Screw - Type A Fully Threaded - Zinc Bake - Pkg of 8000

#8 x 3/4 6 Lobe Pan Self Tapping Screw - Type A Fully Threaded - Zinc Bake - Pkg of 8000

Item #: WBB416557

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant