SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® 9.4 Inch (24 Cm) Fry Pan

Vollrath® 9.4 Inch (24 Cm) Fry Pan

Item #: WBB208258

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $81.95

Save $4.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Tribute® Fry Pan With Trivent™ Plated Handle 7" - Pkg Qty 6

Vollrath® Tribute® Fry Pan With Trivent™ Plated Handle 7" - Pkg Qty 6

Alegacy 21SSFP14 - 21CT Stainless Steel Fry Pan w/ Helper Handle 14"

Alegacy 21SSFP14 - 21CT Stainless Steel Fry Pan w/ Helper Handle 14"

Vollrath® 7.9 Inch (20 Cm) Fry Pan

Vollrath® 7.9 Inch (20 Cm) Fry Pan

Vollrath® Miramar 12" Brazier Pan W/O Cover, 49425, 6.3125 Quart Capacity, Satin Finish

Vollrath® Miramar 12" Brazier Pan W/O Cover, 49425, 6.3125 Quart Capacity, Satin Finish

Vollrath® Optio Non-Stick Fry Pan, N3811, 2" Depth, 21 Gauge - Pkg Qty 2

Vollrath® Optio Non-Stick Fry Pan, N3811, 2" Depth, 21 Gauge - Pkg Qty 2

Vollrath® 14" Fry Pan with Powercoat and Trivent Plain Handle

Vollrath® 14" Fry Pan with Powercoat and Trivent Plain Handle

Winco AFP-12A Fry Pan - Pkg Qty 6

Winco AFP-12A Fry Pan - Pkg Qty 6

Vollrath® 8" Fry Pan Steelcoat X3 Silicone Handle - Pkg Qty 6

Vollrath® 8" Fry Pan Steelcoat X3 Silicone Handle - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Stock Pot 12.0 Qt (11.4 L)

Vollrath® Stock Pot 12.0 Qt (11.4 L)

Intrigue Professional is a commercial line of heavy-duty stainless steel cookware. European styling with combinations of satin and mirror finishes make Intrigue ideal for kitchen or demonstration cooking. Ideal for use with Vollrath® induction ranges. Heavy-duty 18-8 (EU 18-10) stainless steel construction. Comfortable hollow handles that stay cool. Mirror finish - great look and easy clean-up. Oven and dishwasher safe. Rounded lip makes pouring easy and adds strength where it counts. Permanently bonded, 1/4" (6.6 mm) thick bottom layer made of aluminum and stainless steel for even heating and exceptional durability. Limited lifetime warranty. 9-3/8" diameter.

Weights & Dimensions

  • Depth 1-3/4 in
  • Diameter 9-3/8 in

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Description Plain Finish S/S Fry Pan
  • Material 18-8 (EU-18-10) Stainless Steel
  • Manufacturers Part Number 47751
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 9.4 Inch (24 Cm) Fry Pan

Vollrath® 9.4 Inch (24 Cm) Fry Pan

Item #: WBB208258

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant