Vikan 9-5/16" Table & Floor Scraper, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Remove/loosen stubborn food debris or e.g. labels from floors and other surfaces with this table and floor scraper. Features a very durable and solid stainless-steel blade. Can be used with any threaded Vikan handle.
PRICE
$37.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-5/16 in |
| Depth | 1-3/16 in |
| Height | 4-7/8 in |
| Weight | 0.4 lbs |
Product Details
| Temperature Range | 338 °F |
| Material | Polypropylene Grip/Stainless Steel |
| Description | Table & Floor Scraper |
| Color | Blue |
| Manufacturers Part Number | 29083 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |