✓ Withstands the outdoor elements
✓ Flange mount
✓ Holds up to 9 bicycles
Optimize your bicycle storage with the Global Industrial Wave Bike Rack. The sleek design is constructed with durable, zinc-rich, powder-coated steel and is built to withstand the outdoor elements. Zinc alloy provides a perfect surface for powder coating and forms an excellent bond, while the zinc plating is corrosion-resistant. The rack has a high-temperature tolerance-up to 120° Fahrenheit-while increasing the metal's life expectancy. The flange mount and 6" x 6" base plate with .50" diameter mounting holes makes it easy to install the rack almost anywhere. Ideal for use outside of educational facilities, parks, and multi-family housing units. Some assembly required. 1-Year Limited Warranty.
Global Industrial
Model # :WB670348MGY
Global Industrial Wave Bike Rack, 9-Bike Capacity, Flange Mount, Gray
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$229.95was $299.95
Save $70.00 (23%)
1
1
Backordered, expected around 01/21/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 94 in |
| Width | 6 in |
| Height | 36 in |
| Weight | 36.5 lbs |
| Tube Diameter | 1-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | Wave Bike Rack |
| Color | Gray |
| Mounting Location | Flange |
| Capacity | 9 Bikes |
| Material | Steel |
| Manufacturers Part Number | 670348MGY |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |