9" Premium White Ball Bungie - Package of 50 - Pkg Qty 2
|
Questions & Answers (0)
Product Description
9" White Ball Bungee (50 Pack)Don't settle for normal underachieving ball bungies. Our Premium Ball Bungies are perfect for almost any situation and have over 1000 uses. Cord is 5 mm. thick and stretches to roughly double its size.
PRICE
$46.00 Sold in packages of 2 / $23.00 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Weight | 0.3 lbs |
| Thickness | 5 mil |
Product Details
| Type | Ball Bungie |
| Package Quantity | 50 |
| Color | White |
| Accessory Type | Bungee Cord and Strap |
| End Type | Ball |
| Brand | Harpster of Philipsburg |