SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

9-Piece Deep Well Paint Tray Kit - PT03939 - Pkg Qty 6

9-Piece Deep Well Paint Tray Kit - PT03939 - Pkg Qty 6

Item #: WBB1508283

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.50 ea.

Price: $87.00 / Pkg of 6

Save $4.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

8-Piece 9" Hi-Tech Painting Kit - PT03308 - Pkg Qty 12

8-Piece 9" Hi-Tech Painting Kit - PT03308 - Pkg Qty 12

4" Traffic Marking Roller 1/2 In. Nap - 690188640 - Pkg Qty 6

4" Traffic Marking Roller 1/2 In. Nap - 690188640 - Pkg Qty 6

Plastic Paint Tray Liner White - PT09048

Plastic Paint Tray Liner White - PT09048

Deep Well Plastic Paint Tray - DWT - Pkg Qty 24

Deep Well Plastic Paint Tray - DWT - Pkg Qty 24

PXPro 9" Polyester Roller Cover 1/4" Nap - RC01893 - Pkg Qty 48

PXPro 9" Polyester Roller Cover 1/4" Nap - RC01893 - Pkg Qty 48

PXPro 9" Polyester Roller Cover 3/8" Nap - RC01895 - Pkg Qty 18

PXPro 9" Polyester Roller Cover 3/8" Nap - RC01895 - Pkg Qty 18

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Moldex 1500 Series N95 Respirator & Surgical Mask, Small, 20/Box, 1511

Moldex 1500 Series N95 Respirator & Surgical Mask, Small, 20/Box, 1511

Champion's Choice Silicone Lubricant 11 oz. Can, 12 Cans/Case - 438-5351

Champion's Choice Silicone Lubricant 11 oz. Can, 12 Cans/Case - 438-5351

DeWALT DCK211S2 12V Max Li-Ion Drill/Impact Combo Kit

DeWALT DCK211S2 12V Max Li-Ion Drill/Impact Combo Kit

Free Shipping

Ultra Ever Dry® Top Coating - Quart 4001

Ultra Ever Dry® Top Coating - Quart 4001

9-Piece Deep Well Paint Tray Kit - PT03939

HI-TECH®, general purpose and specialty paint kits are designed to make every project easier by combining components and adding convenience, bringing a tremendous value to the end user. Contains: Sturdy Deep Well Tray; (2) 9" x 3/8" Smooth Roller Covers; (1) 9" Roller Frame; (1) 2" Angle Sash Brush; (1) 4" Trim Tray; (2) 4" High Density Micro Roller Covers; (1) 4" Micro-Roller Frame.

Weights & Dimensions

  • Nap 3/8"

Product Details

  • Number of Brushes 1
  • Handle Color Family 2
  • Number of Rollers 4
  • Package Quantity 6
  • Brand GAM
  • Frame 2
  • Description 9-Piece Deep Well Paint Tray Kit
  • Number of Trays 2
  • Manufacturers Part Number PT03939
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
9-Piece Deep Well Paint Tray Kit - PT03939 - Pkg Qty 6

9-Piece Deep Well Paint Tray Kit - PT03939 - Pkg Qty 6

Item #: WBB1508283

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant