Tri-Arc 9 Step Industrial Access Stairway Ladder, Perforated
Write a Review
|
Questions & Answers (0)
Product Description
9-Step, 85-1/2" top step height industrial access stairway provides code compliant and safe access to mezzanines, platforms, roofs or other elevated areas requiring access. The ladder is designed on a 45-degree climbing angle allowing forward, stairway descent. The stairs are 24" wide and have a perforated tread surface which provides excellent slip resistance. Ships fully assembled. Gray color finish.
PRICE
$969.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-1/2 in |
| Height | 123-1/2 in |
| Weight Capacity | 450 lbs |
| Height to Top Step/Platform | 85-1/2 in |
| Top Step Depth | 10 in |
| Step Width | 24 in |
| Platform Height | 7-1/8 ft |
Product Details
| Number of Steps | 9 |
| Color | Gray |
| Step Type | Perforated |
| Material | Steel |
| Manufacturers Part Number | WISS109246 |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI & OSHA |