Duracell® Procell® PC1604 9V Battery - Pkg Qty 12
|
Questions & Answers (0)
Product Description
DURACELL
PROCELL BATTERIES
Delivering the same outstanding performance and reliability as the Duracell Coppertop Battery. Long lasting power even after 7 years storage. Sold in case quantities. Please enter a multiple of the case quantity in the QTY box for each case ordered.
PROCELL BATTERIES
Delivering the same outstanding performance and reliability as the Duracell Coppertop Battery. Long lasting power even after 7 years storage. Sold in case quantities. Please enter a multiple of the case quantity in the QTY box for each case ordered.
PRICE
$30.00 Sold in packages of 12 / $2.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Battery Type | 9 V |
| Assembly Required | No |
| Shelf Life Years | 5 |
| Voltage | 9 V |
| Material | Alkaline |
| Package Quantity | 12 |
| Series | Procell® |
| Manufacturers Part Number | PC1604 |
| Brand | Duracell |